DESCRIPTION

  • Infrared broil
  • ProFlow™ convection air baffle temperature management system
  • Three oven racks
  • Uses liquid Prppane

Viking Range 36 in. 4-Burner LP Gas Self Cleaning Range

VVGSC5364GLP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1.5
BTU
60000
CSA Certified
Yes
Capacity
5.1 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-11/16 in
Height
37 in
Installation Type
Freestanding
Number Of Burners
4
Power Source
Gas
Volts
120V
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY