• Cart

DESCRIPTION

  • SureSpark™ ignition system

Viking Range 36 in. 6-Burner Gas Rangetop in Stainless Steel

VVGRT5366BSS

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
0.5
BTU
93500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-9/16 in
Height
9-1/4 in
Material
Porcelain
Power Source
Gas
Volts
120V
Width
35-7/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS