DESCRIPTION

  • SureSpark™ ignition system

Viking Range 36 in. 6-Burner Gas Rangetop

VVGRT5366BSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
0.5
BTU
93500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-9/16 in
Height
9-1/4 in
Material
Porcelain
Number Of Burners
6
Power Source
Gas
Volts
120V
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS