DESCRIPTION

  • Includes griddle

Viking Range 36 in. Gas Rangetop With Grid

VVGRT5364GSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
0.5
BTU
60000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-9/16 in
Height
9-1/4 in
Material
Porcelain
Power Source
Gas
Volts
120V
Width
35-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS