DESCRIPTION

Viking Range 36 in. Induction Cooktop with 4-Burner

VVICU2666BSB

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
5-5/8 in
Material
Ceramic Glass
Number Of Burners
6
Power Source
Electric
Volts
208/240V
Watts
13500
Width
36-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS