DESCRIPTION

  • SureSpark™ ignition system

Viking Range 36 in. Rangetop with Grill

VVGRT5364QSS

Color Finish

 

SPECIFICATIONS

AMP
0.5
BTU
60000
CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-9/16 in
Fuel Type
Natural Gas
Height
9-1/4 in
Material
Porcelain
Number Of Burners
4
Power Source
Gas
Volts
120V
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS