36 in. Convertible Range Hood in Stainless Steel
36 in. Convertible Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 5.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 460 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Duct Size:
- 12 in x 16 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 12 in
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- UL Listed:
- No
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 35-7/8 in