DESCRIPTION

  • Cooktop lights
  • Removable grease filter

Viking Range 36 in. Wall Mount Range Hood in Stainless Steel

VVWH3610

CFM:

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
460
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12 in
Height
10 in
Material
Stainless Steel
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS