DESCRIPTION

Viking Range 36 in. Wall Mount Range Hood

VVWH53648

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
8
CEC Compliant
For Sale in CA
CFM
1500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Duct Size
12 in
Energy Star Compliant
No
Height
30 in
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY