DESCRIPTION

  • Three oven racks
  • Uses natural gas
  • Vari-Speed dual flow temperature management system

Viking Range 36 x 37 in. 4-Sealed Burner Dual Fuel Self Cleaning Range

VVDSC5364G

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BTU
60000
CSA Certified
Yes
Capacity
5.6 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
28-11/16 in
Height
37 in
Installation Type
Freestanding
Power Source
Gas
Volts
208/240V
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY