• Cart

DESCRIPTION

  • Bright, energy efficient LED lighting from top and sidewalls.
  • Electronic controls provide precise temperature management with digital readout.
  • Ion Air Purifier uses ions to eliminate airborne bacteria and mold spores, remove odors and enhance food preservation. Plasmacluster; is a trademark of Sharp Corporation.
  • Metal door bins provide enduring performance to securely store heavy items.
  • New Robust Hinges allows optimal door rotation and maximum durability.
  • New Spillproof Plus; Shelves with Nano technology create an invisible barrier to contain spills and maximize usable space. 3/8" thick tempered glass shelves provide industry leading durability.
  • Produce the freshest leafy vegetables and fruits in moisture-adjustable drawer(s) with soft-close feature.
  • Single compressor system includes the quietest compressor available.

Viking Range Quiet Cool™ 42 in. 25.32 cf Built-In Side-By-Side Refrigerator

VVCSB5423

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Quiet Cool™
Color Finish
White
Color Finish Category
Whites
Depth
26-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
82-3/4 in
Installation Type
Built-in
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
Volts
115V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY