DESCRIPTION

  • Blue LED lighting above every control knob
  • Double wall construction insulates canopy to help keep heat inside
  • EasyLift™ Canopy System provides weight counterbalance when opening and closing canopy for very smooth and easy operation
  • In addition to providing smokey flavor, it generates even heat distribution while protecting the burner from debris
  • Large grilling area
  • Refined landing ledge with elegant brushed and polished canopy
  • Slanted hood prevents water from accumulating on top of grill
  • The smoker box allows for smoking with wood chips or enjoying extra grilling space by removing it all together
  • Two halogen lights mounted on the inside of grill canopy provide ample lighting for nighttime grilling

Viking Range 42 in. Natural Gas Freestanding Grill with Trusear Infrared Burner

VVGIQ54203RENSS

Color Finish

 

SPECIFICATIONS

BTU
29000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fuel Type
Natural Gas
Material
Stainless Steel
Number Of Burners
3
Power Source
Gas
Width
42 in

Starting at
Call for Pricing
  • QUANTITY