DESCRIPTION

  • Double Oven
  • Five oven racks
  • Uses liquid Prppane
  • Vari-Speed dual flow temperature management system

Viking Range 48 in. 6-Sealed Burner LP Dual Fuel Self Cleaning Range

VVDSC5486GLP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BTU
93500
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Depth
28-11/16 in
Height
37 in
Installation Type
Freestanding
IsAcceptableImage
Number Of Burners
6
Power Source
Gas
Volts
208/240V
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY