DESCRIPTION

  • Double Oven
  • Five oven racks
  • Uses liquid Prppane
  • Vari-Speed dual flow temperature management system

Viking Range 48 in. 8-Burner Dual-Fuel Self Cleaning Range in Stainless Steel

VVDSC5488BSSLP

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
BTU
123500
CSA Certified
Yes
Capacity
4.7 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-11/16 in
Height
37 in
Installation Type
Freestanding
Power Source
Dual Fuel
Volts
208/240V
Width
47-7/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.