DESCRIPTION

  • Convertible to LP gas
  • Double Oven
  • Five oven racks
  • ProFlow™ convection air baffle temperature management system
  • Uses natural gas

Viking Range 48 in. 8-Sealed Burner Gas Range

VVGCC5488B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1.5
BTU
123500
CSA Certified
Yes
Capacity
6.1 cu ft
Color Finish
Apple Red
Color Finish Category
Reds
Depth
28-11/16 in
Height
37 in
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY