DESCRIPTION

  • Cooktop lights
  • Removable grease filter

Viking Range 48 in. Chimney Wall

VVCWH4848SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
18 in
Hood Vent Type
Wall Mount
Material
Stainless Steel
Vent Type
Ducted
Volts
120V
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS