DESCRIPTION

  • Double Oven
  • Five oven racks
  • Uses natural gas
  • Vari-Speed dual flow temperature management system

Viking Range 48 in. Custom Series Diamond Finish Self Cleaning Range

VVDSC5488B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BTU
123500
CSA Certified
Yes
Capacity
4.7 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-11/16 in
Height
37 in
Installation Type
Freestanding
Number Of Burners
8
Power Source
Dual Fuel
Volts
208/240V
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS