• Cart

DESCRIPTION

Viking Range 5-Burner Natural Gas Cooktop in Stainless Steel

VRVGC35BSS

Width:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fuel Type
Natural Gas
Power Source
Gas
Width
30 in

Starting at
Call for Pricing
  • QUANTITY