5 Series 23-7/8 in. 5.3 cu. ft. Compact, Counter Depth and Drawer Refrigerator in Stainless Steel

Part #VVRDI1240DSS  |  Item #4306968  |  Manufacturer Part #VRDI1240DSS

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 3

Capacity: 5.3 cu ft

Collection: 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-1/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 5.3 cu ft

Refrigerator Type: [Compact, Counter Depth, Drawer]

Volts: 115V

Width: 23-7/8 in