29-1/2 in. 4.7 cu. ft. Single Oven in Black
5 Series 29-1/2 in. 4.7 cu. ft. Single Oven in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vari-Speed Dual Flow Convection|Rapid Ready Preheat System|TimePiece Clock/Timer
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 4.7 cu ft
- Collection:
- 5 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 25-3/4 in
- Door Style:
- Drop Down
- Height:
- 29-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Elements:
- 10
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Width:
- 29-1/2 in