29-7/8 in. 460 cfm Wall Mount Canopy Hood in Stainless Steel
5 Series 29-7/8 in. 460 cfm Wall Mount Canopy Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 460 ft3/min
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 21 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Filter Type:
- Baffle
- Height:
- 12 in
- Hood Vent Type:
- Canopy
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Self Clean:
- No
- Type:
- Hood
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 56 lb
- Width:
- 29-7/8 in