29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #VER53014BSS
5 Series 29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 51.3, 59
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- Capacity:
- 4.7 cu ft
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 28-1/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 35-7/8 in
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Capacity:
- 4.71 cu ft
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 2500 W
- Weight:
- 424 lb
- Width:
- 29-7/8 in