5 Series 35-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

Part #VVGSC5366BSS  |  Item #3768813  |  Manufacturer Part #VGSC5366BSS

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProFlow™ convection air baffle temperature management system
  • Three oven racks
  • Infrared broil
  • Uses natural gas
  • Convertible to LP gas

Documents

Specifications

ADA Compliant: No

AMP: 1.5

BTU: 18500

Burner Type: Sealed

CSA Certified: Yes

Capacity: 5.1 cu ft

Collection: 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-11/16 in

Fuel Type: Natural Gas

Height: 35-7/8 in

Installation Type: Freestanding

MBH: 18.5

Number Of Burners: 6

Power Source: Gas

Self Clean: Yes

Volts: 120V

Width: 35-7/8 in