48 in. Chimney Range Hood in Stainless Steel
5 Series 48 in. Chimney Range Hood in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimmable lighting controls provide custom illumination for enhanced surface cooking visibility. Long-life LED light bulbs are energy efficient and consumer replaceable.
- With the help of a heat sensor, cook without care as our ventilator automatically increases power if temperatures reach uncomfortable levels.
- Ready when you are. Heat lamps conveniently keep food warm until it is ready to be served.
- Blend in and stand out with a smooth, clean look and a virtually seamless design.
- Backlit LED knobs extend and illuminate to control lighting level and fan speed, then fully retract when not in use.
- Tough-box ventilator housing protects blower and quietly removes smoke and odor.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1500 ft3/min
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 24 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 18 in
- Hood Vent Type:
- Chimney
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Self Clean:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 48 in