3/4 x 72 in. FGHT Plastic Washing Machine Connector

You last purchased this on
 
BrassCraft

Speedi Plumb® Plus 3/4 x 72 in. FGHT Plastic Washing Machine Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Speedi Plumb® Plus 3/4 x 72 in. FGHT Plastic Washing Machine Connector

  • Fast #
  • Part #BBL1272WAP
  • Item #4293308
  • Manufacturer Part #BL12-72WA P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3/4 in. Female Hose Thread x 3/4 in. Female Hose Thread
  • Use to connect both cold and hot water to washing machines
  • Braided polymer tube
  • Silver/grey
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • For use in potable water distribution systems in accessible locations only
  • 72 in. length connector
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Collection:
Speedi Plumb® Plus
End Connection 1:
FGHT
End Connection 2:
FGHT
End Connections:
FGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
72 in
Material:
Brass, Plastic, Rubber, Stainless Steel, Zinc
Material Type:
EPDM, PVC, Polypropylene
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Pressure - High:
125
Product Type:
Connector
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Weight:
0.86 lb