• Cart

DESCRIPTION

Viking Range 5 Series Built-In Ventilator System

VVBCV538

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
8.2
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
1200
Collection
5 Series
Depth
22 in
Duct Size
10 in
Energy Star Compliant
No
Filter Type
Baffle
Height
18 in
Indoor Outdoor
Indoor, Outdoor
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY