DESCRIPTION

Viking Range Nugget Ice Machine Pump

VFPNI515

Color Finish

 

SPECIFICATIONS

Color Finish
Custom Panel
Depth
22 in
Height
34-7/8 in
NSF Certified
No
UL Listed
No
Width
14-7/8 in

Starting at
Call for Pricing
  • QUANTITY