DESCRIPTION

  • Cabinets are available for all outdoor appliances and in base models as well
  • Efficiently remove grease and vapors from the air with commercial-type design and styling
  • Gives consumers the ability to design their very own outdoor kitchen
  • Heavy-duty marries elegant design
  • Optional clip-on kits ship standard with all cabinets and accesories
  • Professional handles match the look of all Viking Outdoor appliances

Viking Range Outdoor Grill Base Cabinet with Wafer Ductile

VVQWO5311SS

Length:

SPECIFICATIONS

Color Finish
Stainless Steel
Height
34-1/2 in
IsAcceptableImage
Length
29-7/8 in
Material
Stainless Steel
Width
53-7/8 in

Starting at
Call for Pricing
  • QUANTITY