23-7/8 in. 3A 5.3 cf Right Hinge Beverage Center in Stainless Steel

You last purchased this on
 
Viking Range

Professional 5 Series 23-7/8 in. 3A 5.3 cf Right Hinge Beverage Center in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viking Range

Professional 5 Series 23-7/8 in. 3A 5.3 cf Right Hinge Beverage Center in Stainless Steel

  • Fast #
  • Part #VVRUI5240GRSS
  • Item #7514448
  • Manufacturer Part #VRUI5240GRSS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3
CEC Compliant:
For Sale in CA
Capacity:
5.3 cu ft
Collection:
Professional 5 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Cord Length:
5 ft
Depth:
23-23/32 in
ETL Listed:
No
Energy Star Compliant:
Yes
GSA Approved:
No
Green Product:
Yes, Energy Star
Height:
33-3/4 in
Indoor Outdoor:
Indoor
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel, Glass
Power Source:
Electric
Refrigerator Type:
Undercounter
Self Clean:
No
Temperature Range:
34 to 42 Deg F
UL Listed:
No
Volts:
120V
Weight:
160 lb
Width:
24 in