Professional 5 Series 23-7/8 in. Left Hand Under-Counter and Freestanding Wine Cellar in Stainless Steel

Part #VVWCI5240GLSS  |  Item #5050803  |  Manufacturer Part #VWCI5240GLSS

Call for Pricing EACH

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 30

CEC Compliant: For Sale in CA

Collection: Professional 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-23/32 in

Energy Star Compliant: No

Height: 34-3/4 in

Indoor Outdoor: Indoor

Installation Type: [Undercounter, Freestanding]

Interior Light: No

Power Source: Electric

Refrigerator Type: Wine Coolers

Temperature Range: 40 to 65 Deg F

Weight: 160

Width: 23-7/8 in