Professional 5 Series 29-1/2 in. 9.4 cu. ft. Double Oven in Black

Part #VVDOE530BK  |  Item #7613404  |  Manufacturer Part #VDOE530BK

$9,789.00 EACH
(Pricing is for Black)

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vari-Speed Dual Flow Convection|Rapid Ready Preheat System|TimePiece Clock/Timer

Specifications

ADA Compliant: No

AMP: 40

Bulb Type: Halogen

Capacity: 9.4 cu ft

Collection: Professional 5 Series

Color Finish: Black

Color Finish Category: Blacks

Control Type: Knobs

Depth: 25-3/4 in

Door Style: Drop Down

Height: 51-7/8 in

Indoor Outdoor: Indoor

Installation Type: Built-in

Interior Light: Yes

Number Of Elements: 2

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 208/240V

Weight: 402

Width: 29-1/2 in