29-1/2 in. 9.4 cu. ft. Double Oven in Cobalt Blue

You last purchased this on
 
Viking Range

Professional 5 Series 29-1/2 in. 9.4 cu. ft. Double Oven in Cobalt Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viking Range

Professional 5 Series 29-1/2 in. 9.4 cu. ft. Double Oven in Cobalt Blue

  • Fast #
  • Part #VVDOE530CB
  • Item #7605050
  • Manufacturer Part #VDOE530CB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cobalt Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vari-Speed Dual Flow Convection|Rapid Ready Preheat System|TimePiece Clock/Timer
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Capacity:
9.4 cu ft
Collection:
Professional 5 Series
Color Finish Category:
Blues
Color Finish Name:
Cobalt Blue
Control Type:
Knob
Depth:
25-3/4 in
Door Style:
Drop Down
Height:
51-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Elements:
2
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
208/240V
Weight:
402 lb
Width:
29-1/2 in