Professional 5 Series 29-1/2 in. Trim Kit in Stainless Steel

Part #VVMTK302SS  |  Item #4202610  |  Manufacturer Part #VMTK302SS

$499.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: VMOS201SS Microwave Oven

Collection: Professional 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 18-1/4 in

Indoor Outdoor: Indoor

Material: Stainless Steel

Product Type: Trim Kit

Width: 29-1/2 in