Professional 5 Series 30 in. 4-Burner Electric Radiant Cooktop in Stainless Steel with Black

Part #VVECU53014BSB  |  Item #7605037  |  Manufacturer Part #VECU53014BSB

$2,099.00 EACH

Width:

30-3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • QuickCook Surface Elements

Documents

Specifications

ADA Compliant: No

AMP: [36.6, 31.7]

Burner Type: Radiant

Collection: Professional 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 21 in

Height: 6-1/8 in

Indoor Outdoor: Indoor

Material: Stainless Steel

Number Of Elements: 4

Power Source: Electric

Self Clean: No

UL Listed: No

Volts: 120/208/240V

Watts: 3200

Weight: 44

Width: 30-3/4 in