30 in. 4-Burner Induction Cooktop in Stainless Steel with Transmetallic Glass
Professional 5 Series 30 in. 4-Burner Induction Cooktop in Stainless Steel with Transmetallic Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MagneQuick Induction Elements|CoolLit LED Lights
Specifications
- ADA Compliant:
- No
- AMP:
- 32.2, 27.9
- Burner Type:
- Induction
- Collection:
- Professional 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Height:
- 5-3/8 in
- Material:
- Stainless Steel
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3700 W
- Weight:
- 44 lb
- Width:
- 30-3/4 in