Professional 5 Series 30 in. Filler Strip in Stainless Steel

Part #VVDD5300SS  |  Item #5118463  |  Manufacturer Part #VDD5300SS

$1,719.00 EACH
(Pricing is for 30 in)

Width:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Professional 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 2-1/2 in

Energy Star Compliant: No

Fan Speeds: 4

Height: 18 in

Indoor Outdoor: Indoor

Product Type: Filler Strip

Self Clean: No

UL Listed: No

Volts: 120V

Weight: 65

Width: 30 in