Professional 5 Series 35-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel

Part #VVDR5366BSS  |  Item #7377238  |  Manufacturer Part #VDR5366BSS

$10,519.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: [26.8, 22.8]

Automatic Shut-Off: No

BTU: 18500

Bulb Type: LED

Burner Type: Sealed

Capacity: 5.6 cu ft

Collection: Professional 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 28-11/16 in

ETL Listed: No

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 37 in

Ignition System: SureSpark

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

MBH: 18.5

Number Of Burners: 6

Power Source: Dual Fuel

Product Type: Range

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 208/240V

Weight: 500

Width: 35-7/8 in