Professional 5 Series 35-7/8 in. Propane Rangetop in Stainless Steel

Part #VVRT5366BSSLP  |  Item #7346135  |  Manufacturer Part #VRT5366BSSLP

$4,479.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The TruPower Plus; front burner on select Custom Series range tops lets you cook like a pro with 18,5 BTUs of professional power.
  • Keep spills in one place with the raised edges of our exclusive one-piece tooled porcelainized cooking surface. Raised edges around perimeter seal top to completely contain spills. Porcelainized for easy cleaning, durability and long lasting finish.
  • Setting on ALL burners provides gentle, even simmering at precisely low cooking temperatures.
  • Ignition System ensures automatic ignition/re-ignition should the burners extinguish any time while cooking.
  • Cook like a pro with up to 18,5 BTUs and infinite settings of easy-to-clean high performance sealed burners.
  • Combination of unique patented burner and surface design provides cleanability plus superior performance at any temperature setting.

Specifications

ADA Compliant: No

AMP: 0.5

BTU: 16600

Burner Type: Sealed

Collection: Professional 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 28-9/16 in

Energy Star Compliant: No

Fuel Type: Propane

Height: 9-1/4 in

Indoor Outdoor: Indoor

Installation Type: Drop-in

MBH: 33.5

Number Of Burners: 6

Power Source: Gas

Self Clean: No

UL Listed: No

Volts: 120V

Weight: 150

Width: 35-7/8 in