Professional 5 Series 36 in. Wall Mount Range Hood in Stainless Steel

Part #VVWH536121SS  |  Item #7163595  |  Manufacturer Part #VWH536121SS

$1,509.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 460

Collection: Professional 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch

Depth: 21 in

Duct Size: 12 in

Ducted or Ductless: Ducted/Recirculating

Energy Star Compliant: No

Filter Type: Baffle

Height: 12 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Material: Stainless Steel

Max CFM: 460

Self Clean: No

UL Listed: No

Volts: 120V

Width: 36 in