47-7/8 in. Wall Mount Range Hood in Stainless Steel

You last purchased this on
 
Viking Range

Professional 5 Series 47-7/8 in. Wall Mount Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viking Range

Professional 5 Series 47-7/8 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #VVWH548481SS
  • Item #7163573
  • Manufacturer Part #VWH548481SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10.8, 7.8, 8.5
CEC Compliant:
For Sale in CA
CFM:
1500 ft3/min
Collection:
Professional 5 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
24 in
Duct Size:
12 in
Energy Star Compliant:
No
Filter Type:
Baffle
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
LED
Self Clean:
No
UL Listed:
No
Vent Ducted or Ductless:
Ducted
Volts:
120V
Weight:
88 lb
Width:
47-7/8 in