Professional 5 Series 48 in. 1500 CFM Ventilator for 5 Series Kit VINV1200, DEV1200, DEV1500, DIL1200 in Stainless Steel

Part #VVBCV54838  |  Item #4739540  |  Manufacturer Part #VBCV54838

Width:

48 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 10.8

Brand Model Compatibility: [5 Series Kit: VINV1200, DEV1200, DEV1500, DIL1200]

CEC Compliant: For Sale in CA

CFM: 1500

Collection: Professional 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-7/16 in

Duct Size: 10 in

Energy Star Compliant: No

Filter Type: Baffle

Height: 17-1/4 in

Indoor Outdoor: Indoor

Product Type: Ventilator

Self Clean: No

UL Listed: No

Weight: 88

Width: 48 in