29-1/2 in. 9.4 cu. ft. Double Oven in Black
Professional 7 Series 29-1/2 in. 9.4 cu. ft. Double Oven in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CoolLit LED Lights|Vari-Speed Dual Flow Convection|Gourmet-Glo Infrared Broiler|TruGlide Full Extension Rack
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Capacity:
- 9.4 cu ft
- Collection:
- Professional 7 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 25-3/4 in
- Door Style:
- French Door
- Height:
- 51-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Elements:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Weight:
- 402 lb
- Width:
- 29-1/2 in