Viking Range

Professional 7 Series 29-1/2 in. French Door Built-In Electric Double Thermal Convection Oven in Apple Red

Part #VVDOF7301  |  Manufacturer Part #VDOF7301AR

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CoolLit LED Lights|Vari-Speed Dual Flow Convection|Gourmet-Glo Infrared Broiler|TruGlide Full Extension Rack

Specifications

ADA Compliant: No

AMP: 34.7, 40

Bulb Type: Halogen

Capacity: 4.7 cu ft

Collection: Professional 7 Series

Color Finish: Red

Color Finish Category: Reds

Control Type: Knobs

Depth: 25-3/4 in

Height: 51-7/8 in

Indoor Outdoor: Indoor

Installation Type: Built-in

Interior Light: Yes

Number Of Elements: 2

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 208/240V

Weight: 402

Width: 29-1/2 in