36 in. 22 cu. ft. Counter Depth, Column and Full Refrigerator in Panel Ready

You last purchased this on
 
Viking Range

Quiet Cool™ 36 in. 22 cu. ft. Counter Depth, Column and Full Refrigerator in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viking Range

Quiet Cool™ 36 in. 22 cu. ft. Counter Depth, Column and Full Refrigerator in Panel Ready

  • Fast #
  • Part #VFDRB5363R
  • Item #5050800
  • Manufacturer Part #FDRB5363R
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
22 cu ft
Collection:
Quiet Cool™
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Digital
Depth:
24 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
84-1/16 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
LED Light:
Yes
Light Bulb Type:
LED
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
22 cu ft
Refrigerator Type:
Freezerless Refrigerators
UL Listed:
No
Volts:
115V
Weight:
520 lb
Width:
36 in