Quiet Cool™ 48 in. 18.5 cu. ft. Counter Depth Side-By-Side Full Refrigerator in Apple Red

Part #VVCSB5481AR  |  Item #4347534  |  Manufacturer Part #VCSB5481AR

Call for Pricing EACH

Color/Finish: Apple Red

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Quiet Cool™

Color Finish: Apple Red

Color Finish Category: Reds

Depth: 24 in

Freezer Capacity Cu ft : 9 cu ft

Height: 84-1/16 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18.5 cu ft

Refrigerator Type: [Counter Depth, Side-By-Side, Full]

UL Listed: Yes

Volts: 115V

Width: 48 in