4 in. Wafer Check Valve
4 in. Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- Yes
- Valve Body Style:
- Wafer
- Valve Size:
- 4 in
- Valve Type:
- Wafer Check Valve