1 in. 22 gpm 120V 304 Stainless Steel Professional Ultra Violet Water Treatment System
1 in. 22 gpm 120V 304 Stainless Steel Professional Ultra Violet Water Treatment System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 1.3
- ANSI:
- ANSI 55
- Application:
- Commercial
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 22 gpm
- Length:
- 34 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 104
- Minimum Temperature:
- 32
- NSF:
- NSF 55
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Volts:
- 120V
- Watts:
- 89 W
- Weight:
- 13 lb