12 gpm Water Disinfection System
12 gpm Water Disinfection System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Flow Rate:
- 12 gpm
- Height:
- 20-1/2 in
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Volts:
- 100/240V
- Width:
- 4 in