16 in. Replacement Lamp for Viqua 650694-R 12 GPM UV System
16 in. Replacement Lamp for Viqua 650694-R 12 GPM UV System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Viqua 650694-R 12 GPM UV System
- Length:
- 16 in
- NSF Certified:
- No
- UL Listed:
- No