Replacement UV Lamp for VT4, S2Q-PA, SSM-17 and SC4 UV Systems
S330 Replacement UV Lamp for VT4, S2Q-PA, SSM-17 and SC4 UV Systems
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- VT4, S2Q-PA, SSM-17 and SC4 UV Systems
- CE Approved:
- No
- Collection:
- S330
- EPA Compliant:
- No
- Length:
- 13 in
- NSF Certified:
- No
- Product Type:
- Replacement UV Lamp
- UL Listed:
- No